
PTSE 8C 820 SKT RECP
Mfr # PT00SE128SX
Zoro # G807523655
product price: $61.59
/eaKey Features
Operating Voltage DC
850
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT00SE128SX
Zoro #
G807523655
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Operating Voltage DC
850
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
No. of Contacts
8
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Material
Copper Alloy
Amperage Rating
13A
Insert Arrangement
45268
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.