Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 8C 820 SKT RECP

  • Mfr # PT00SE128SY

  • Zoro # G507523689


product price: $49.19
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT00SE128SY
Zoro #
G507523689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
I
Insert Arrangement
45268
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
No. of Contacts
8
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.