Zoro Homepage
This item is Discontinued.
No Product Image Available

RF Connector, BNC Straight Jack, Isolated, Solder Cup, Bulkhead, 50 Ohm, Maximum Frequency 4 G (Discontinued)

  • Mfr # 031-10-RFXG1
  • Zoro # G414740179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-10-RFXG1
Zoro #
G414740179
UPC #
-
Country of Origin
China

Description

The 031-10-RFXG1 is an isolated RF Connector BNC series BNC straight Jack with gold-plated phosphor bronze contacts and solder contact termination. Body made up of brass with nickel-plated finish and nylon insulator. The BNC is a bayonet style connector allowing for quick connect and disconnect with a positive locking mechanism. Mating is achieved with just a quarter turn of the coupling nut. The 50ohm BNC connector is miniature and lightweight units. Designed to accommodate a large variety of RG and industry standard cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.