Right Angle Connector, Female, Gold
Mfr # 901-143-6RFX
Zoro # G816347945
product price: $11.39
/eaKey Features
Color
Gold
Installation Method
PCB Through-Hole
Gender
Female
Material
Brass
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901-143-6RFX
Zoro #
G816347945
UPC #
-
Country of Origin
China
Details
Color
Gold
Installation Method
PCB Through-Hole
Gender
Female
Material
Brass
Connector Type
SMA
Maximum Frequency
18 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Beryllium Copper Contacts, Printed Circuit Board (PCB) Mount, PTFE Insulator, Right Angle Orientation, Threaded Coupling
Item
RF Connector
Product Type
Right Angle PCB Connector
Finish
Gold-Plated
Maximum Impedance
50 ohm
Description
RF Connector, Gender Female, Product Type Right Angle PCB Connector, Color Gold, Installation Method PCB Through-Hole, Maximum Frequency 18 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Beryllium Copper Contacts, Printed Circuit Board (PCB) Mount, PTFE Insulator, Right Angle Orientation, Threaded Coupling, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.