Zoro Homepage

Right Angle Connector, Male

  • Mfr # 112526

  • Zoro # G416313814


product price: $10.59
/ea

Key Features

Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Maximum Frequency
4 GHz
Material
Brass
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112526
Zoro #
G416313814
UPC #
-
Country of Origin
China

Details

Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Item
RF Connector
Maximum Frequency
4 GHz
Material
Brass
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Features
-40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Right Angle Orientation, Uses Crimp Tool 47-10070
Installation Method
Crimp-On (3 Piece)
Product Type
Right Angle Connector
Maximum Impedance
50 ohm
Gender
Male

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Right Angle Orientation, Uses Crimp Tool 47-10070, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.