Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Connector, Male

  • Mfr # 122430

  • Zoro # G216313786


product price: $8.69
/ea

Key Features

Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Right Angle Orientation, Threaded Coupling
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Finish
Nickel-Plated
Maximum Frequency
11 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122430
Zoro #
G216313786
UPC #
-
Country of Origin
China

Details

Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Right Angle Orientation, Threaded Coupling
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Item
RF Connector
Finish
Nickel-Plated
Maximum Frequency
11 GHz
Gender
Male
Material
Brass
Connector Type
TNC
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Right Angle Connector

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Right Angle Orientation, Threaded Coupling, Material Brass, Standards RoHS (EU) Compliant with Exemption 6C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.