Zoro Homepage

Right Angle Connector, Male, Gold

  • Mfr # 132123

  • Zoro # G416347949


product price: $13.15
/ea

Key Features

Product Type
Right Angle Connector
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Finish
Gold-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132123
Zoro #
G416347949
UPC #
-
Country of Origin
China

Details

Product Type
Right Angle Connector
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Finish
Gold-Plated
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Material
Brass
Gender
Male
Maximum Frequency
12.4 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 0.3 to 0.7 dB Maximum Insertion Loss, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Right Angle Orientation, Threaded Coupling, Uses Crimp Tool 47-10050
Color
Gold
Maximum Impedance
50 ohm
Connector Type
SMA
Installation Method
Crimp-On (3 Piece)

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.