Right Angle Connector, Male, Gold
Mfr # 132194
Zoro # G416347895
product price: $14.89
/eaKey Features
Installation Method
Crimp-On
Gender
Male
Maximum Frequency
12.4 GHz
Color
Gold
Product Type
Right Angle Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132194
Zoro #
G416347895
UPC #
-
Country of Origin
China
Details
Installation Method
Crimp-On
Gender
Male
Maximum Frequency
12.4 GHz
Color
Gold
Product Type
Right Angle Connector
Maximum Impedance
50 ohm
Material
Brass
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Connector Type
SMA
Finish
Gold-Plated
Item
RF Connector
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Right Angle Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Description
RF Connector, Gender Male, Product Type Right Angle Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Right Angle Orientation, Threaded Coupling, Uses Crimp Tool 47-10070, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.