Zoro Homepage

Right Angle Connector, Male, Silver

  • Mfr # M39012/05-0503

  • Zoro # G616347954


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver-Plated
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Maximum Impedance
50 ohm
Installation Method
Crimp-On
Connector Type
N-Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012/05-0503
Zoro #
G616347954
UPC #
-
Country of Origin
Mexico

Details

Finish
Silver-Plated
Item
RF Connector
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Maximum Impedance
50 ohm
Installation Method
Crimp-On
Connector Type
N-Type
Color
Silver
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Right Angle Orientation, Threaded Coupling, Uses Crimp Tool CTL-11
Maximum Frequency
11 GHz
Standards
QPL Approved, RoHS (EU) Compliant
Material
Brass
Gender
Male
Product Type
Right Angle Connector

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Finish Silver-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.