Zoro Homepage

RJF Reverse Bayonet 90 degree

  • Mfr # RJFRB71RA

  • Zoro # G707689260


product price: $43.99
/ea

Key Features

Connector Type
Circular
Shielding
No
Shell Material
Thermoplastic
Mounting Type
Jam Nut - Rear Mount
Termination Method
RJ45 Cord Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJFRB71RA
Zoro #
G707689260
UPC #
-
Country of Origin
United States

Details

Connector Type
Circular
Shielding
No
Shell Material
Thermoplastic
Mounting Type
Jam Nut - Rear Mount
Termination Method
RJ45 Cord Set
Contact Style
RJ45 Socket
Shell Color
Black
Insert Material
Thermoplastic
Operating Temperature °F (°C)
-40 to +185 (-40 to +85)
Contact Mating Life
500
Sealing
IP68
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.