Zoro Homepage

SMA M RG58 STRT CRIMPSOD BRAS

  • Mfr # 9019876RFX

  • Zoro # G107658569


product price: $7.75
/ea

Key Features

Connector Type
Plug
Orientation
Straight
Insert Material
PTFE
Contact Mating Life
100
Shell Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9019876RFX
Zoro #
G107658569
UPC #
-
Country of Origin
United States

Details

Connector Type
Plug
Orientation
Straight
Insert Material
PTFE
Contact Mating Life
100
Shell Material
Brass
Termination Method
Solder
Shell Plating
Gold
Contact Plating
Gold
Contact Material
Brass
Connector Style
Cable - Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.