Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Female

  • Mfr # 083-1SP-15RFX

  • Zoro # G916347876


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Maximum Frequency
0.3 GHz
Product Type
Socket
Material
Zinc
Installation Method
Solder Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083-1SP-15RFX
Zoro #
G916347876
UPC #
-
Country of Origin
China

Details

Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Maximum Frequency
0.3 GHz
Product Type
Socket
Material
Zinc
Item
RF Connector
Installation Method
Solder Cup
Standards
RoHS (EU) Compliant with Exemption 6C
Gender
Female
Connector Type
UHF
Features
-65 to 165 Degrees C Operating Temperature Range, 4-Hole Flange Panel Mounting, PBT Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Finish
Nickel-Plated

Description

RF Connector, Gender Female, Product Type Socket, Installation Method Solder Cup, Compatible Coaxial Cable Type Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478, Maximum Frequency 0.3 GHz, Connector Type UHF, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 4-Hole Flange Panel Mounting, PBT Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Material Zinc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.