TV 42C 3622D 68 TWX SKT RECP

  • Mfr # 1062848567A

  • Zoro # G107531350


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Material
Hard Dielectric
Mounting Type
Jam Nut
No. of Contacts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062848567A
Zoro #
G107531350
UPC #
-
Country of Origin
United States

Details

Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Material
Hard Dielectric
Mounting Type
Jam Nut
No. of Contacts
42
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
25-17
Shell Color
Silver
Amperage Rating
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.