TV 42C 3622D 68 TWX SKT RECP

  • Mfr # 1062848567N

  • Zoro # G907531383


product price: $1,825.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
42
Contact Mating Life
500
Amperage Rating
7.5A
Insert Material
Hard Dielectric
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062848567N
Zoro #
G907531383
UPC #
-
Country of Origin
United States

Details

No. of Contacts
42
Contact Mating Life
500
Amperage Rating
7.5A
Insert Material
Hard Dielectric
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25-17
Termination Method
Crimp
Contact Style
Socket
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.