Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV 46C MIXEDQUAD SKT RECP

  • Mfr # 10628485784N

  • Zoro # G007521949


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Hard Dielectric
Contact Mating Life
500
No. of Contacts
46
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628485784N
Zoro #
G007521949
UPC #
-
Country of Origin
United States

Details

Insert Material
Hard Dielectric
Contact Mating Life
500
No. of Contacts
46
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Insert Arrangement
25-46
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.