Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV 4C 48COAX SKT JN RECP

  • Mfr # 8855996775S

  • Zoro # G107673616


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Hard Dielectric
No. of Contacts
4
Amperage Rating
46A
Insert Arrangement
21-75
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8855996775S
Zoro #
G107673616
UPC #
-
Country of Origin
United States

Details

Insert Material
Hard Dielectric
No. of Contacts
4
Amperage Rating
46A
Insert Arrangement
21-75
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.