Zoro Homepage

TV 5C 516 PIN RECP

  • Mfr # A67043

  • Zoro # G007530330


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Contact Size
5#16
Insert Material
Hard Dielectric
Contact Style
Pin
Termination Method
Crimp
Insert Arrangement
15-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A67043
Zoro #
G007530330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Material
Hard Dielectric
Contact Style
Pin
Termination Method
Crimp
Insert Arrangement
15-05
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Service Rating
II
No. of Contacts
5
Contact Material
Copper Alloy
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.