Zoro Homepage

TV 6C 68QUAD PIN PLUG

  • Mfr # 10646402493N

  • Zoro # G007574228


product price: $1,433.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
150A
Insert Arrangement
23-6
No. of Contacts
6
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10646402493N
Zoro #
G007574228
UPC #
-
Country of Origin
United States

Details

Amperage Rating
150A
Insert Arrangement
23-6
No. of Contacts
6
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Material
Hard Dielectric
Termination Method
Crimp
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.