
TV 79C 7922D SKT RECP
Mfr # 10565997721N
Zoro # G907529816
product price: $1,038.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
21-1
Shell Color
Olive Drab
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565997721N
Zoro #
G907529816
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
21-1
Shell Color
Olive Drab
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Socket
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Amperage Rating
2A & 3A & 5A
Termination Method
PCB
No. of Contacts
79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.