Zoro Homepage

TV06RQF2517PA SEE BOM

  • Mfr # 1062848566A

  • Zoro # G107675849


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
Sealing
IP67
Insert Arrangement
25-17
Contact Mating Life
500
No. of Contacts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062848566A
Zoro #
G107675849
UPC #
-
Country of Origin
United States

Details

Connector Type
Connector Circular
Sealing
IP67
Insert Arrangement
25-17
Contact Mating Life
500
No. of Contacts
42
Contact Style
Pin
Insert Material
Hard Dielectric
Termination Method
Crimp
Amperage Rating
7.5A
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.