Zoro Homepage

TV06RQW2175PLC SEE BOM

  • Mfr # 10628485241N

  • Zoro # G207675787


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Hard Dielectric
Sealing
IP67
Insert Arrangement
21-75
Specification
MIL-DTL-38999 style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628485241N
Zoro #
G207675787
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Insert Material
Hard Dielectric
Sealing
IP67
Insert Arrangement
21-75
Specification
MIL-DTL-38999 style
Connector Type
Connector Circular
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.