Zoro Homepage

TV06RQW2517P SPLSEE BOM

  • Mfr # 10628485380N

  • Zoro # G907675940


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Hard Dielectric
Termination Method
Crimp
Contact Mating Life
500
Amperage Rating
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628485380N
Zoro #
G907675940
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Insert Material
Hard Dielectric
Termination Method
Crimp
Contact Mating Life
500
Amperage Rating
7.5A
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax
No. of Contacts
42
Insert Arrangement
25-17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.