
TV06RQW257P SEE NOTES
Mfr # 1062848555N
Zoro # G807675958
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062848555N
Zoro #
G807675958
UPC #
-
Country of Origin
United States
Details
Termination Method
Crimp
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Material
Hard Dielectric
No. of Contacts
99
Insert Arrangement
25-7
Contact Mating Life
500
Sealing
IP67
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.