Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV06RQW257S SEE NOTES

  • Mfr # 1062848556N

  • Zoro # G207675909


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
99
Sealing
IP67
Connector Type
Connector Circular
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062848556N
Zoro #
G207675909
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
No. of Contacts
99
Sealing
IP67
Connector Type
Connector Circular
Termination Method
Crimp
Specification
MIL-DTL-38999 style
Insert Arrangement
25-7
Insert Material
Hard Dielectric
Contact Mating Life
500
Contact Style
Socket
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.