
TV06RW2116S
Mfr # 8853824716S
Zoro # G207675947
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
21-16
Contact Style
Socket
Contact Mating Life
500
Insert Material
Hard Dielectric
Service Rating
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8853824716S
Zoro #
G207675947
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Insert Arrangement
21-16
Contact Style
Socket
Contact Mating Life
500
Insert Material
Hard Dielectric
Service Rating
II
Contact Material
Copper Alloy
Operating Voltage DC
1250
No. of Contacts
16
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.