Zoro Homepage

TV06RW2354S

  • Mfr # 88579954000

  • Zoro # G907675889


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Service Rating
M
Contact Size
40#22D 9#16 4#12
Contact Material
Copper Alloy
No. of Contacts
53
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88579954000
Zoro #
G907675889
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#22D 9#16 4#12

Details

Service Rating
M
Contact Material
Copper Alloy
No. of Contacts
53
Contact Plating
50 microinches Gold Plate
Insert Material
Hard Dielectric
Termination Method
Crimp
Insert Arrangement
23-54
Amperage Rating
5A & 13A & 23A
Contact Style
Socket
Contact Mating Life
500
Operating Voltage DC
550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.