Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV07RW1335PD W PC CONT

  • Mfr # 8856978335M

  • Zoro # G807582942


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
5A
Termination Method
PCB
Insert Material
Hard Dielectric
No. of Contacts
22
Insert Arrangement
13-35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856978335M
Zoro #
G807582942
UPC #
-
Country of Origin
United States

Details

Amperage Rating
5A
Termination Method
PCB
Insert Material
Hard Dielectric
No. of Contacts
22
Insert Arrangement
13-35
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.