
TV07RW138P W PC CON
Mfr # 8856978308P
Zoro # G307583005
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
850
Insert Arrangement
13-08
Contact Style
Pin
Contact Size
8#20
Insert Material
Hard Dielectric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8856978308P
Zoro #
G307583005
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Details
Operating Voltage DC
850
Insert Arrangement
13-08
Contact Style
Pin
Insert Material
Hard Dielectric
Service Rating
I
Termination Method
PCB
No. of Contacts
8
Amperage Rating
3A & 5A & 7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.