Zoro Homepage

TV07RW138PB W PC CON

  • Mfr # 8856978308I

  • Zoro # G807582966


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Contact Style
Pin
Service Rating
I
Termination Method
PCB
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856978308I
Zoro #
G807582966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Operating Voltage DC
850
Contact Style
Pin
Service Rating
I
Termination Method
PCB
No. of Contacts
8
Insert Material
Hard Dielectric
Amperage Rating
3A & 5A & 7.5A
Insert Arrangement
13-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.