Zoro Homepage

TV07RW1398P W PC CON

  • Mfr # 8856978398P

  • Zoro # G107582956


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
10
Connector Type
Connector Circular
Insert Material
Hard Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856978398P
Zoro #
G107582956
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
10
Connector Type
Connector Circular
Insert Material
Hard Dielectric
Amperage Rating
7.5A
Termination Method
PCB
Insert Arrangement
13-98
Sealing
IP67
Specification
MIL-DTL-38999 style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.