
TV07RW1726P W PC CONTACTS
Mfr # 8856978526P
Zoro # G907583016
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Connector Circular
No. of Contacts
26
Insert Arrangement
17-26
Specification
MIL-DTL-38999 style
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8856978526P
Zoro #
G907583016
UPC #
-
Country of Origin
United States
Details
Connector Type
Connector Circular
No. of Contacts
26
Insert Arrangement
17-26
Specification
MIL-DTL-38999 style
Contact Style
Pin
Sealing
IP67
Amperage Rating
150A
Insert Material
Hard Dielectric
Termination Method
PCB
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.