
TVP00RQW1918SA W QUADRAX
Mfr # 10628485564A
Zoro # G807676368
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Hard Dielectric
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10628485564A
Zoro #
G807676368
UPC #
-
Country of Origin
United States
Details
Insert Material
Hard Dielectric
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Color
Olive Drab
Sealing
IP67
Connector Type
Connector Circular
Insert Arrangement
19-18
No. of Contacts
18
Specification
MIL-DTL-38999 style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.