
TVP00RQW2517S SEE BOM
Mfr # 10628485938N
Zoro # G707676321
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax
Insert Material
Hard Dielectric
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10628485938N
Zoro #
G707676321
UPC #
-
Country of Origin
United States
Details
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax
Insert Material
Hard Dielectric
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
7.5A
Contact Material
Copper Alloy
No. of Contacts
42
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Insert Arrangement
25-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.