Zoro Homepage

TVP00RW138P W PC CON

  • Mfr # 8856976308P

  • Zoro # G207582665


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Connector Style
Receptacle
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Insert Arrangement
13-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856976308P
Zoro #
G207582665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Service Rating
I
Connector Style
Receptacle
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Insert Arrangement
13-08
Operating Voltage DC
850
Shell Color
Olive Drab
Termination Method
PCB
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
3A & 5A & 7.5A
No. of Contacts
8
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.