
TVP00RW1398P W PC CON
Mfr # 8856976398P
Zoro # G107582734
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Aluminum Alloy
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
PCB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8856976398P
Zoro #
G107582734
UPC #
-
Country of Origin
United States
Details
Shell Material
Aluminum Alloy
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
PCB
Insert Arrangement
13-98
Shell Color
Olive Drab
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
7.5A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.