
TVP00RW1518P W PC CON
Mfr # 8856976418P
Zoro # G807582751
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Contact Size
18#20
Amperage Rating
3A & 5A & 7.5A
Contact Style
Pin
Insert Arrangement
15-18
Insert Material
Hard Dielectric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8856976418P
Zoro #
G807582751
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Amperage Rating
3A & 5A & 7.5A
Contact Style
Pin
Insert Arrangement
15-18
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Voltage DC
850
Shell Color
Olive Drab
Service Rating
I
No. of Contacts
18
Termination Method
PCB
Mounting Type
Wall - Rear Mount - Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.