
TVP00RW1935S W PC CON
Mfr # 10565995758N
Zoro # G407582687
product price: $893.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Insert Material
Hard Dielectric
Termination Method
PCB
Amperage Rating
2A & 3A & 5A
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10565995758N
Zoro #
G407582687
UPC #
-
Country of Origin
United States
Details
Connector Style
Receptacle
Insert Material
Hard Dielectric
Termination Method
PCB
Amperage Rating
2A & 3A & 5A
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
66
Shell Plating
Olive Drab Cadmium
Insert Arrangement
19-35
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.