
TVP00RW2116P
Mfr # 8853820716P
Zoro # G507676316
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
1250
Contact Mating Life
500
No. of Contacts
16
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8853820716P
Zoro #
G507676316
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Operating Voltage DC
1250
Contact Mating Life
500
No. of Contacts
16
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contact Material
Copper Alloy
Amperage Rating
13A
Service Rating
II
Contact Style
Pin
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Insert Arrangement
21-16
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.