Zoro Homepage

TVP00RW2141P W PC CON

  • Mfr # 8856976741P

  • Zoro # G407582922


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Hard Dielectric
Specification
MIL-DTL-38999 style
Amperage Rating
7.5A
Service Rating
I
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856976741P
Zoro #
G407582922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Insert Material
Hard Dielectric
Specification
MIL-DTL-38999 style
Amperage Rating
7.5A
Service Rating
I
Sealing
IP67
Operating Voltage DC
850
Connector Type
Connector Circular
Contact Style
Pin
No. of Contacts
41
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
21-41
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.