Zoro Homepage

TVP00RW258PALC

  • Mfr # 5D0580WJ8PA

  • Zoro # G507674947


product price: $395.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Contact Style
Pin
Amperage Rating
Twinax
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5D0580WJ8PA
Zoro #
G507674947
UPC #
-
Country of Origin
United States

Details

No. of Contacts
8
Contact Style
Pin
Amperage Rating
Twinax
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
25-8
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.