Zoro Homepage

TVPS00RF1519P W PC CONT

  • Mfr # 9156976419P

  • Zoro # G507582693


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Silver
Insert Material
Hard Dielectric
No. of Contacts
19
Connector Style
Receptacle
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9156976419P
Zoro #
G507582693
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Insert Material
Hard Dielectric
No. of Contacts
19
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
15-19
Shell Plating
Electroless Nickel
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Pin
Termination Method
PCB
Amperage Rating
3A & 5A & 7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.