
TVPS00RF1726P W PC CON
Mfr # 9156976526P
Zoro # G207582696
product price: $279.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
26
Insert Material
Hard Dielectric
Shell Color
Silver
Contact Style
Pin
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9156976526P
Zoro #
G207582696
UPC #
-
Country of Origin
United States
Details
No. of Contacts
26
Insert Material
Hard Dielectric
Shell Color
Silver
Contact Style
Pin
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Plating
Electroless Nickel
Insert Arrangement
17-26
Amperage Rating
150A
Termination Method
PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.