Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TVPS00RF1735S SEE BOM

  • Mfr # 10628485704N

  • Zoro # G507675579


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
No. of Contacts
55
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628485704N
Zoro #
G507675579
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
No. of Contacts
55
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Material
Hard Dielectric
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Socket
Insert Arrangement
17-35
Connector Style
Receptacle
Amperage Rating
2A & 3A & 5A
Termination Method
Crimp
Shell Color
Silver
Shell Plating
Electroless Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.