Zoro Homepage

TVPS00RF1918P W PC CON

  • Mfr # 9156976418P

  • Zoro # G407582991


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Termination Method
PCB
Shell Color
Silver
Contact Style
Pin
Amperage Rating
3A & 5A & 7.5A
No. of Contacts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9156976418P
Zoro #
G407582991
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Termination Method
PCB
Shell Color
Silver
Contact Style
Pin
Amperage Rating
3A & 5A & 7.5A
No. of Contacts
18
Insert Material
Hard Dielectric
Service Rating
I
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Shell Plating
Electroless Nickel
Insert Arrangement
15-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.