
TVPS00RF1935P selective PCB
Mfr # 1056523723N
Zoro # G007588973
product price: $298.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
66
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Insert Material
Hard Dielectric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056523723N
Zoro #
G007588973
UPC #
-
Country of Origin
United States
Details
No. of Contacts
66
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Insert Material
Hard Dielectric
Shell Color
Silver
Termination Method
PCB
Connector Style
Receptacle
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
2A & 3A & 5A
Contact Plating
50 microinches Gold Plate
Shell Plating
Electroless Nickel
Insert Arrangement
19-35
Crimp Wire Gauge
28, 26, 24, 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.