
TVPS00RF2141P WPC CONTACTS
Mfr # 9156976741P
Zoro # G507583065
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Shell Color
Silver
Termination Method
PCB
Connector Style
Receptacle
Operating Voltage DC
850
Mounting Type
Wall - Rear Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9156976741P
Zoro #
G507583065
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
41#20
Details
Shell Color
Silver
Termination Method
PCB
Connector Style
Receptacle
Operating Voltage DC
850
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Plating
Electroless Nickel
Amperage Rating
7.5A
Insert Arrangement
21-41
Insert Material
Hard Dielectric
Service Rating
I
No. of Contacts
41
Contact Style
Pin
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.