
TVPS00RF236S SEE BOM
Mfr # 1066097581N
Zoro # G407675648
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
23-6
Contact Style
Socket
Connector Style
Receptacle - Groundplane
Shell Plating
Electroless Nickel
Mounting Type
Wall - Rear Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1066097581N
Zoro #
G407675648
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
23-6
Contact Style
Socket
Connector Style
Receptacle - Groundplane
Shell Plating
Electroless Nickel
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Shell Color
Silver
No. of Contacts
6
Amperage Rating
150A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.