
TVS07RF1335S W PC CONT
Mfr # 9156978335S
Zoro # G707582912
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Insert Arrangement
13-19
No. of Contacts
22
Insert Material
Hard Dielectric
Termination Method
PCB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9156978335S
Zoro #
G707582912
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Insert Arrangement
13-19
No. of Contacts
22
Insert Material
Hard Dielectric
Termination Method
PCB
Connector Type
Connector Circular
Connector Style
Receptacle
Sealing
IP67
Amperage Rating
150A
Specification
MIL-DTL-38999 style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.