Zoro Homepage

TVS07RF1398P W CON PCB

  • Mfr # 9156978398P

  • Zoro # G907582873


product price: $155.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
10
Contact Style
Pin
Insert Arrangement
13-98
Amperage Rating
7.5A
Termination Method
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9156978398P
Zoro #
G907582873
UPC #
-
Country of Origin
United States

Details

No. of Contacts
10
Contact Style
Pin
Insert Arrangement
13-98
Amperage Rating
7.5A
Termination Method
PCB
Insert Material
Hard Dielectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.