Zoro Homepage

TVS07RF1518P W PC CONTACTS

  • Mfr # 9156978418P

  • Zoro # G107582949


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Insert Material
Hard Dielectric
Insert Arrangement
15-18
Operating Voltage DC
850
Termination Method
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9156978418P
Zoro #
G107582949
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Service Rating
I
Insert Material
Hard Dielectric
Insert Arrangement
15-18
Operating Voltage DC
850
Termination Method
PCB
Amperage Rating
3A & 5A & 7.5A
No. of Contacts
18
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.